MOLDED CASE CIRCUIT BRKR 600Y/347V 100A

Item #: 1290937

Cat #: BDA261001

UPC: 785901049050

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 100A
Also known as: 785901049050, BDA261001

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 14 kA