PIR Occupancy Sensor/Switch, Dual Relay, White

Item #: 12916

Cat #: PW-200-W

UPC: 754182919352

to view pricing and more.
PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277V, Color: White. ***Being replaced by Item 108668 which has an optional neutral connection***

Overview

PIR Occupancy Sensor, Wall Switch, Dual Relay, Light Level, 120/277V, Color: White. ***Being replaced by Item 108668 which has an optional neutral connection***

The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features.

Also known as: 754182919352, PW-200-W

Specifications

Color: White
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: White
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277