Meter Main Combo, 200A Main Breaker, 8 Spaces, NEMA 3R, Ringless, Feed-Thru Lugs, Bypass

Item #: 1291778

Cat #: LP820-HMC

UPC: 078477822111

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Meter Main Combo with 200A Main Circuit Breaker Factory Installed, 8 Spaces, NEMA 3R Rated. Includes Enclosure, Ringless Door, Feed-Thru Lugs, and Horn Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Outdoor Meter Main Combo with 200A Main Circuit Breaker Factory Installed, 8 Spaces, NEMA 3R Rated. Includes Enclosure, Ringless Door, Feed-Thru Lugs, and Horn Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Leviton Meter Main Load Centers provide a meter socket, main breaker, and 8 branch breaker spaces in one easy to install unit. It features feed-thru lugs to wire to a sub-panel. Hydraulic-Magnetic Trip Technology allows circuit breakers to operate as intended over a wide range of temperature extremes, -40°C to 85°C, without re-rating. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Circuit breakers are easily plugged-on at final installation.

Also known as: 078477822111, LP820-HMC

Specifications

Amps: 200
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R
Spaces: 8