
Battery Actuated Crimper, Patriot Series, 18V, 5.0Ah
Item #: 1291834
Cat #: PAT444SL5
UPC: 621945484351
to view pricing and more.
Documents & Guides
Battery Actuated Crimper, Patriot Series, Dieless Nest and Indenter Type, 4 AWG - 1000 MCM Copper and 4 AWG - 556.6 ACSR, 18 Volt Lithium-Ion (2), 5.0Ah, Includes 18 Volt AC Charger
Overview
Battery Actuated Crimper, Patriot Series, Dieless Nest and Indenter Type, 4 AWG - 1000 MCM Copper and 4 AWG - 556.6 ACSR, 18 Volt Lithium-Ion (2), 5.0Ah, Includes 18 Volt AC Charger
The PATRIOT® PAT444S Dieless C-head crimper is a one-of-a-kind design with range taking capabilities that can crimp a vast range from #4 AWG – 1000 kcmil. Compliant connections when used with the BURNDY® Engineered System.
Also known as: 621945484351, PAT444SL5
Features & Benefits
- C-Head for easy access and increased flexibility
- Dieless System with range taking capability
- #4 AWG -1000 kcmil Copper and Aluminum,#4 AWG - 556.5 kcmil ACSR, AAC, AAAC, ACAR
- 355° Head Rotation
- Ergonomically balanced
Specifications
| Type: | Lithium Battery |
| Standards: | California Proposition 65 |
| Size: | 16.900 x 13.700 x 3.200 in |
| Type: | Lithium Battery |
| Size: | 16.900 x 13.700 x 3.200 in |
| Standards: | California Proposition 65 |