XSP1 LED STREET/ARE LUMINARE SINGLE MODU

Item #: 1291969

Cat #: BXSP-C-HT-3ME-E-40K-UL-SV-N-Q7

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
XSP1 LED STREET/ARE LUMINARE SINGLE MODULE VERSION C 101W 4000K 120-277V

Overview

XSP1 LED STREET/ARE LUMINARE SINGLE MODULE VERSION C 101W 4000K 120-277V
Also known as: BXSP-C-HT-3ME-E-40K-UL-SV-N-Q7

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Area Light
Wattage: 101
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Area Light
Light Technology: LED
Volts AC: 120, 277
Wattage: 101