
Sign In or Register to view pricing and more.
Documents & Guides
Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.
Overview
Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.
Also known as: 235
Specifications
Diameter: | 3 in, 4 in |
Type: | Transition Fitting |
Material: | Plastic |
Color: | White |
Diameter: | 3 in, 4 in |
Material: | Plastic |
Type: | Transition Fitting |
Color: | White |
Customer Reviews
No reviews for this product
(0)