RP1 BREAKER KIT 3PH 240V 65KA HQR23B200

Item #: 1292064

Cat #: MBKQR3200HA

UPC: 804766155888

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 240V 65KA HQR23B200

Overview

RP1 BREAKER KIT 3PH 240V 65KA HQR23B200
Also known as: 804766155888, MBKQR3200HA

Specifications

Amps: 200
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Volts AC: 240
Poles: 3
Interrupt Rating AC: 65 kA