Contactor, 1060A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1292084

Cat #: 100-E1060ED11

UPC: 889508536460

to view pricing and more.
Documents & Guides
Contactor, 1060 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , with PLC Interface, 1 Normally Open, 1 Normally Closed

Overview

Contactor, 1060 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , with PLC Interface, 1 Normally Open, 1 Normally Closed
Also known as: 889508536460, 100-E1060ED11

Specifications

Mounting: Panel
Poles: 3
Type: Contactor, MCS-E
Amps: 1060
Height: 15.430 in
Weight: 77
Width: 17.240 in
Depth: 9.610 in
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Mounting: Panel
Type: Contactor, MCS-E
Height: 15.430 in
Width: 17.240 in
Volts DC Control Range: 100 - 250
Poles: 3
Amps: 1060
Weight: 77
Depth: 9.610 in
Volts AC Control Range: 100 - 250