2' x 2' LED High Bay

Item #: 1292087

Cat #: IBE-22LM-MVOLT-40K

UPC: 191848491195

to view pricing and more.
Documents & Guides
LED High Bay, 2' x 2', 120-277V, Lumens: 22000, Color Temperature: 4000K

Overview

LED High Bay, 2' x 2', 120-277V, Lumens: 22000, Color Temperature: 4000K

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted .

Also known as: 191848491195, IBE-22LM-MVOLT-40K

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 21000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 166
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Lumens: 21000
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 166
Shape: Rectangular
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277