9W CFL Retrofit LED Lamp, 35K

Item #: 1292204

Cat #: S9855

UPC: 045923098550

to view pricing and more.
Documents & Guides
9 Watt LED PL 2-Pin; 3500K; 850 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 2-Pin; 3500K; 850 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923098550, S9855

Specifications

Lumens: 850
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Lumens: 850
Material: Plastic, Aluminum
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d)