Mid Clamp, Univ, Mill

Item #: 1292325

Cat #: 302030M

UPC: 810039361436

to view pricing and more.
Documents & Guides
SolarMount Pro Series Universal Mid Clamp with T-Bolt and Flange Nut, Mill Finish, Aluminum, 30mm-51mm Module Thickness

Overview

SolarMount Pro Series Universal Mid Clamp with T-Bolt and Flange Nut, Mill Finish, Aluminum, 30mm-51mm Module Thickness

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361436, 302030M

Specifications

Color: Silver
Material: Aluminum
Finish: Mill
Weight: .110 lbs
Size: 30 - 51 mm
Color: Silver
Finish: Mill
Size: 30 - 51 mm
Material: Aluminum
Weight: .110 lbs