LINEAR LOW PROFILE 66W 6700LMS 120-277V CW

Item #: 1292554

Cat #: LPE3C4H2W

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
LINEAR LOW PROFILE 66W 6700LMS 120-277V CW

Overview

LINEAR LOW PROFILE 66W 6700LMS 120-277V CW
Also known as: LPE3C4H2W

Specifications

Length: 4 ft
Wattage: 66
Lumens: 6700
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6700
Light Technology: LED
Wattage: 66
Type: Linear Fixture
Volts AC Range: 120 - 277