This product has been discontinued.

LED Linear Retrofit, 8', 67.3W, 8400L, 5000K, 120-277V
Item #: 1292673
Cat #: LRA28-84L850-U00C
UPC: 768386616597
to view pricing and more.
Documents & Guides
LED Linear Retrofit Assembly, 8 Foot, 67.3 Watt, 8400 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Carton Kit Package
Overview
LED Linear Retrofit Assembly, 8 Foot, 67.3 Watt, 8400 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Carton Kit Package
Also known as: 768386616597, LRA28-84L850-U00C
Specifications
| Type: | Retrofit, 0-10V Dimming |
| Wattage: | 67.300 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Retrofit, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 67.300 |
| Dimmable: | Yes |