MLG 7K CW J V BU

Item #: 1292818

Cat #: MLGL7CJ5BU

UPC: 781381169929

to view pricing and more.

Overview

MLG 7K CW J V BU
Also known as: 781381169929, MLGL7CJ5BU

Specifications

Lumens: 7500
Wattage: 57
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7500
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 57
Light Technology: LED