LED Floodlight, 70 Watt, 10600 Lumen, 4000K, 120-277V, Bronze

Item #: 1292930
Cat #: PIPXL70TN/D10/PCU
UPC: 019813564968
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Ultra-High Efficiency, 70 Watt, 10600 Lumen, 4000K, 74 CRI, 120-277 Volt, Bronze Finish, Trunnion Mount, 0-10V Dimming, Button Photocell Included

Overview

LED Floodlight, Ultra-High Efficiency, 70 Watt, 10600 Lumen, 4000K, 74 CRI, 120-277 Volt, Bronze Finish, Trunnion Mount, 0-10V Dimming, Button Photocell Included
Also known as: 019813564968, PIPXL70TN/D10/PCU

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 11114
Wattage: 70
Mounting: Trunnion
Light Technology: LED
Lumens: 11114
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)