2
more

Ring Terminal, Nylon Insulated, 18 to 14 AWG, #6 Stud
Item #: 12932
Cat #: RB14-6
UPC: 786210804026
to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #6, Color: Blue. Package of 100. **Order in Multiples of 100**
Overview
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #6, Color: Blue. Package of 100. **Order in Multiples of 100**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210804026, RB14-6
Specifications
| Color: | Blue |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 18 - 14 |
| Color: | Blue |
| Allowable Gauge Range: | 18 - 14 |
| Material: | Copper, Nylon |