Sustainable

1-Light Outdoor Wall Lantern, LED, 9.5W, Black

Item #: 1293280
Cat #: 84531EN3-12
UPC: 785652052897
Sign In or Register to view pricing and more.
Documents & Guides
One Light LED Outdoor Wall Lantern, Black Finish, Satin Etched Glass, 120 Volt, 1 - LED Medium A19 9.5 Watt Lamp Included

Overview

One Light LED Outdoor Wall Lantern, Black Finish, Satin Etched Glass, 120 Volt, 1 - LED Medium A19 9.5 Watt Lamp Included
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652052897, 84531EN3-12

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Black
Mounting: Wall
Light Technology: LED
Wattage: 9.500
Material: Die Cast Aluminum
Base: Medium Screw (E26)
Lumens: 800
Mounting: Wall
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)