1
more
Weatherproof Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast
Item #:
12933
Cat #:
IH3-1-LM
UPC:
042269392151
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Overview
Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269392151, IH3-1-LM, bell box
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray, Silver |
Depth: | 2 in |
Gangs: | 1 |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Color: | Gray, Silver |
Gangs: | 1 |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)