Enclosed Disconnect Switch, 60 A, J Clip, 3R/4/12 Painted, Fusible

Item #: 1293340

Cat #: 1494G-DF3J2

UPC: 781180688485

to view pricing and more.
Documents & Guides
Enclosed Disconnect Switch, 60 A, J Clip, 3R/4/12 Painted, Fusible, 3 Pole, 240 V AC, 30 HP Max

Overview

Enclosed Disconnect Switch, 60 A, J Clip, 3R/4/12 Painted, Fusible, 3 Pole, 240 V AC, 30 HP Max

The Allen-Bradley® portfolio of disconnect switches offers a variety of operating mechanisms, switch bodies, and mounting options. Bulletin 1494G is a line of hazardous location safety switch. Catalog item 1494G-DF3J2 from Rockwell Automation® is a NEMA 3R/4/12 painted, 240 V AC fuse voltage, 100 A, 20 x 10 x 9 IN enclosed disconnect switch. It has three poles and three phases and optional selection. It is fusible with class J fuse clips. And it is 15 HP standard / 30 HP max.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180688485, 1494G-DF3J2

Specifications

No Specifications Available