#10 Gauge Jack Chain

Item #: 1293535

Cat #: CHS1010

UPC: 781002842231

to view pricing and more.
Documents & Guides
Jack Chain. Size: #10 Gauge, 0.135" Diameter. Work Load: 43 lbs. Break Load: 170 lbs. Stainless Steel. Length: 100 ft.

Overview

Jack Chain. Size: #10 Gauge, 0.135" Diameter. Work Load: 43 lbs. Break Load: 170 lbs. Stainless Steel. Length: 100 ft.

Stainless Steel Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.

Also known as: 781002842231, CHS1010

Specifications

Length: 100 ft
Size: # 10
Material: Stainless Steel
Length: 100 ft
Material: Stainless Steel
Size: # 10