General Purpose Relay, 14 Blade, 230V AC

Item #: 1293561
Cat #: 1SVR405613R3000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 230V AC Coil, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay without LED.

Overview

General Purpose Relay, 230V AC Coil, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay without LED.
This relay operates with a 120 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405613R3000

Specifications

Type: SPDT
Type: SPDT

Customer Reviews

No reviews for this product
(0)