Sustainable

Slide Dimmer, Decora, 600W, 3-Way, Eco-Dim, Diva

Item #: 129392
Cat #: DV-603PGH-AL
UPC:
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Includes: Preset and Eco-Dim, Almond **Clamshell Packaging**

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Includes: Preset and Eco-Dim, Almond **Clamshell Packaging**
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way/single-pole, eco-dim with locator light, 120V/600W clamshell packaging in almond
Also known as: DV-603PGH-AL

Specifications

Type: 3-Way, Slide, Locator Light, Eco-Dim, Decora
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Eco-Dim, Decora
Volts AC: 120
Family / Style: Diva
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)