Service Entrance Cable, SEU, CU, 8/2, 8 AWG Ground, Cut to Length

Item #: 1293929
Cat #: SEU888-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Copper, 8-8 AWG, 8 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-U, Copper, 8-8 AWG, 8 AWG Bare Ground, Cut to Length
SEU is a type SE (service entrance), Unarmored cable. Aluminum SEU cable is primarily used as a panel feeder in multiple unit dwellings and for branch circuits.
Also known as: SEU888-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 8
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 8
Jacket: PVC
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)