MC Cable, Aluminum Flex, (4) 2/0 Str Alum w/Ground, Cut to Length

Item #: 1293931

Cat #: MCAL2/02/02/02/04STRWG-CUT

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 2/0 AWG Stranded Aluminum with 4 AWG Ground, Cut to Length

Overview

MC Cable, Aluminum Flex, (4) 2/0 AWG Stranded Aluminum with 4 AWG Ground, Cut to Length

Feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings

Also known as: MCAL2/02/02/02/04STRWG-CUT

Specifications

Material: Copper
Jacket: Aluminum
Length: Cut to Length
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 4
Stranding: Stranded
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Jacket: Aluminum
Gauge: 2/0 AWG
Conductors: 4