12/3 HCF Aluminum Armored Cable, Brown/Orange/Gray, Cut to Length

Item #: 1293945

Cat #: ACHCFSTL123SOLBRNGRYORN-CUT

UPC:

to view pricing and more.
Documents & Guides
12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, Brown/Orange/Gray, Cut to Length

Overview

12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, Brown/Orange/Gray, Cut to Length

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFSTL123SOLBRNGRYORN-CUT

Specifications

Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Length: Cut to Length
Stranding: Solid
Jacket: Steel
Material: Copper
Volts AC: 600