MC Cable, Aluminum Flex, 8/2 w/Ground, Brown/Orange, Cut to Length

Item #: 1293947

Cat #: MCAL82STRBRNORNWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, 8/2 w/Ground, Brown/Orange, Cut to Length

Overview

MC Cable, Aluminum Flex, 8/2 w/Ground, Brown/Orange, Cut to Length

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL82STRBRNORNWG-CUT

Specifications

Conductors: 2
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Material: Copper
Length: Cut to Length
Gauge: 8 AWG