250 MCM THHN/THWN-2 Stranded Copper, Orange, Cut to Length

Item #: 1293964
Cat #: THHN250STRORN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, Cut to Length

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN250STRORN-CUT

Specifications

Gauge: 250
Color: Orange
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250
Jacket: PVC
Length: Cut to Length
Conductors: 1
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)