3/0 AWG THHN/THWN-2 Stranded Copper, Yellow, Cut to Length
Item #:
1293976
Cat #:
THHN3/0STRYEL-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, Cut to Length
Overview
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN3/0STRYEL-CUT
Specifications
Gauge: | 3/0 |
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Gauge: | 3/0 |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Jacket: | PVC |
Length: | Cut to Length |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)