300 MCM THHN/THWN-2 Stranded Copper, White, Cut to Length

Item #: 1293982
Cat #: THHN300STRWHT-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, White, Cut to Length

Overview

300 MCM THHN/THWN-2 Stranded Copper, White, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN300STRWHT-CUT

Specifications

Jacket: PVC
Material: Copper
Gauge: 300
Length: Cut to Length
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Gauge: 300
Color: White
Conductors: 1
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)