Netkey Cat6A Patch Cord, CM/LSZH, Off Wh

Item #: 1294160

Cat #: NK6APC25

UPC: 074983963409

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 25 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 25 ft., off white UTP cable.
Also known as: 074983963409, NK6APC25

Specifications

Length: 25 ft
Material: Copper
Color: Off-White
Length: 25 ft
Color: Off-White
Material: Copper