NK Copper Patch Cord, Category 6, Off Wh

Item #: 1294163
Cat #: NK6PC25Y
UPC: 07498329072
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 25 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 6, 25 ft., off white UTP cable.
Also known as: 07498329072, NK6PC25Y

Specifications

Length: 25 ft
Color: Off-White
Length: 25 ft
Color: Off-White

Customer Reviews

No reviews for this product
(0)