8" PVC 90° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 1294179

Cat #: F408009048

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
8 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

8 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: F408009048

Specifications

Type: Schedule 40
Color: Gray
Diameter: 8 in
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 8 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 48 in