Filter Fan Shroud, NEMA 4/4X

Item #: 1294231

Cat #: HH10SS04004X

UPC: 783510359546

to view pricing and more.
Filter Fan Shroud, NEMA 4/4X, 10 Inch, 304 Stainless Steel

Overview

Filter Fan Shroud, NEMA 4/4X, 10 Inch, 304 Stainless Steel

The Type 4/4X filter fan shroud protects filter fan and exhaust grill from standard washdown procedures. It meets Type 4/4X standards when used with HF or TFP Type 12 Filter Fans and Grills. Easy one person installation with simple back panel mounting.

Also known as: 783510359546, HH10SS04004X

Specifications

Width: 11.900 in
Material: Stainless Steel 304
Finish: Brushed #3
Depth: 5.200 in
Height: 16.660 in
Width: 11.900 in
Finish: Brushed #3
Height: 16.660 in
Material: Stainless Steel 304
Depth: 5.200 in