Breaker, 15A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Item #: 12943

Cat #: 1489-A1C150

UPC: 781180895876

to view pricing and more.
Documents & Guides
Breaker, 15A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 15A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180895876, 1489-A1C150

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15