480V 30A 20HP 3 PHASE OPEN INPUT LINE REACTOR

Item #: 1294383

Cat #: KDRB1LDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KDR 480V 30A 20HP 3 PHASE OPEN INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED

Overview

KDR 480V 30A 20HP 3 PHASE OPEN INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED
Also known as: KDRB1LDR

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
Amps: 30
Phase: 3
Horsepower: 20
Volts AC: 480
Amps: 30