Ceiling Fan, 52", 5-Blade, 17 Watt LED, 3000K, Brushed Nickel

Item #: 1294400

Cat #: 300052NI

UPC: 783927555005

to view pricing and more.
Documents & Guides
Ceiling Fan, 52 Inch, 5-Blade, 17 Watt LED Downlight, 3000K, Brushed Nickel Finish, Etched Cased Opal Lens, Dimmable

Overview

Ceiling Fan, 52 Inch, 5-Blade, 17 Watt LED Downlight, 3000K, Brushed Nickel Finish, Etched Cased Opal Lens, Dimmable
Also known as: 783927555005, 300052NI

Specifications

Width: 52 in
Color: Brushed Nickel
Material: Steel
Light Technology: LED
Dimmable: Yes
Width: 52 in
Material: Steel
Dimmable: Yes
Color: Brushed Nickel
Light Technology: LED