ABB 1SVR405612R3000 PT K70 730 RELA

Item #: 1294507
Cat #: 1SVR405612R3000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB 1SVR405612R3000 230V AC GENERAL 11BLADE

Overview

ABB 1SVR405612R3000 230V AC GENERAL 11BLADE
The CR-M230AC3 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 230 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405612R3000

Specifications

Poles: 3
Amps: 10
Mounting: Socket
Volts AC: 250
Volts AC Control: 230
Family / Style: CR
Pins: 11
Poles: 3
Mounting: Socket
Volts AC Control: 230
Pins: 11
Amps: 10
Volts AC: 250
Family / Style: CR

Customer Reviews

No reviews for this product
(0)