Contactor, 265A, AC3 duty, 48-130VAC/DC Electronic Coil, 1NO/NC

Item #: 1294512

Cat #: 100-E265KY11

UPC: 889508535784

to view pricing and more.
Documents & Guides
Contactor, IEC, 265 Amp, AC3 Duty, 48 - 130 Volt AC/DC, Electronic Coil, 1 Normally Open, 1 Normally Close, Auxiliary Contact, MCS-E

Overview

Contactor, IEC, 265 Amp, AC3 Duty, 48 - 130 Volt AC/DC, Electronic Coil, 1 Normally Open, 1 Normally Close, Auxiliary Contact, MCS-E

ur Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508535784, 100-E265KY11

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 265
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Poles: 3
Amps: 265
Volts AC Control Range: 48 - 130
Type: Contactor, IEC
Volts DC Control Range: 48 - 130