Single Gang Low Voltage 2-piece Outlet B

Item #: 1294861

Cat #: JB3510EI-A

UPC: 074983251896

to view pricing and more.
Single Gang Two-piece Snap Together Outlet Box with adhesive backing. Box accepts Pan-Way™ Screw-on Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way™ T45 or LD Profile Raceway. 5.02in L x 3.27in W x 1.62in H (127.4mm x 83.0mm x

Overview

Single Gang Two-piece Snap Together Outlet Box with adhesive backing. Box accepts Pan-Way™ Screw-on Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way™ T45 or LD Profile Raceway. 5.02in L x 3.27in W x 1.62in H (127.4mm x 83.0mm x
Also known as: 074983251896, JB3510EI-A

Specifications

Material: PVC
Color: Electric Ivory
Material: PVC
Color: Electric Ivory