6" SQ BX, 3-1/2D, 3/4" KO

Item #: 1294913

Cat #: 6350-3/4

UPC: 785592982599

to view pricing and more.
Documents & Guides
6" SQ BX, 3-1/2D, 3/4" KO

Overview

6" SQ BX, 3-1/2D, 3/4" KO
Also known as: 785592982599, 6350-3/4

Specifications

Size: 6 in
Depth: 3 1/2 in
Material: Steel
Standards: California Proposition 65
Size: 6 in
Material: Steel
Depth: 3 1/2 in
Standards: California Proposition 65