4' 12W T8 LED Lamp, 40K

Item #: 1294948

Cat #: 12T8/48-840/BB18/G-10/1-FB

UPC: 046677532697

Sign In or Register to view pricing and more.
Documents & Guides
4' LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1800, Color Temperature: 4000K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. p/n 532697, 12NC 929001877034, DLC Product ID: P7JFBFBB.

Overview

4' LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1800, Color Temperature: 4000K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. p/n 532697, 12NC 929001877034, DLC Product ID: P7JFBFBB.
Also known as: 046677532697, 12T8/48-840/BB18/G-10/1-FB

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)