MOLDED CASE CIRCUIT BRKR 600Y/347V 50A

Item #: 1295154

Cat #: BDA260502

UPC: 606481152179

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 50A
Also known as: 606481152179, BDA260502

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 347, 690Y
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA