NK 1-fiber OM4 LC Pigtail, 900um Buffere

Item #: 1295323

Cat #: NKFPZ1BN1NNM001

UPC: 613056256033

to view pricing and more.
Documents & Guides
NetKey 1-fiber OM4 LC to pigtail, 900µm buffered cable, 1m.

Overview

NetKey 1-fiber OM4 LC to pigtail, 900µm buffered cable, 1m.
Also known as: 613056256033, NKFPZ1BN1NNM001

Specifications

Color: Aqua
Length: 1 m
Color: Aqua
Length: 1 m