Halogen, MR16, 50W, 12V, 40 Degree Spread, GU5.3 Base

Item #: 129533
Cat #: MR16-EXN-G
UPC: 790576009063
Sign In or Register to view pricing and more.
Documents & Guides
Halogen, MR16, 50 Watt, 12V, 40 Degree Spread, GU5.3 Base, 3000K, 100 CRI

Overview

Halogen, MR16, 50 Watt, 12V, 40 Degree Spread, GU5.3 Base, 3000K, 100 CRI
Also known as: 790576009063, MR16-EXN-G

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 50
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 40°

Customer Reviews

No reviews for this product
(0)