This product has been discontinued.

ECART 2 480V30KVA (3) 20A DPLX (2) SR50 UL
Item #: 1295349
Cat #: EC2SPH43030W6CM3032
UPC: 782862651810
Sign In or Register to view pricing and more.
Documents & Guides
ECART 2 480V30KVA (3) 20A DPLX (2) SR50 UL
Overview
ECART 2 480V30KVA (3) 20A DPLX (2) SR50 UL
Ericson's e-Cart® delivers power transformation and distribution functionality utilizing a unique platform that is built ruggedly enough to survive the harshest jobsite environments, while delivering benefits such as simplified connectivity, panel access clearance and portability. Flexible configuration alternatives (including an explosion proof option) provide the ability to meet specific application requirements without the cost typically associated with custom solutions.
Also known as: 782862651810, EC2SPH43030W6CM3032
Features & Benefits
- cETLus listed for U.S. and Canada
- Industrial duty aluminum frame with lifting eyes, wheels or stands
- 1Ø or 3Ø NEMA 3R 480V or 600V 60Hz ventilated transformer
- NEMA 3R fused primary disconnect, sized per transformer
- Other NEMA configuration receptacles available, combo enclosure styles are customizable
- Easy to move, narrow frame fits through a standard 36“ doorway
- NEMA 3R load center with GFCI protection installed, sized per transformer
- Product customizations are available upon request
- Choice of solid 10“ rubber tires, (2 steering with brakes, 2 fixed) or stationary legs
Specifications
| Phase: | 3 |
| Primary Voltage: | 480 |
| Secondary Voltage: | 120/208Y |
| Phase: | 3 |
| Secondary Voltage: | 120/208Y |
| Primary Voltage: | 480 |