PIR Occupancy Sensor, Manual On

Item #: 129547

Cat #: IPP15-1LW

UPC: 078477293904

Sign In or Register to view pricing and more.
Documents & Guides
Manual-On PIR Occupancy Sensor, Wall Switch, 180°, 120V, 1/2 HP, 60Hz, Coverage: 900 Sq. Ft., Color: White.

Overview

Manual-On PIR Occupancy Sensor, Wall Switch, 180°, 120V, 1/2 HP, 60Hz, Coverage: 900 Sq. Ft., Color: White.
Also known as: 078477293904, IPP15-1LW

Specifications

Volts AC: 120
Type: Passive Infrared (PIR)
Color: White
Mounting: Wall
Angle: 180°
Volts AC: 120
Color: White
Angle: 180°
Type: Passive Infrared (PIR)
Mounting: Wall