Relay, Ice Cube, 8-Blade, 2PDT, 15A, 120VAC, Flange Mount

Item #: 129591

Cat #: 700-HD32A1

UPC: 662073137795

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 120 Volt AC, Flange/Panel Mount

Overview

Relay, Ice Cube, 8 Blade, Square Base, 2 Pole, Double Throw, 15 Amp, 120 Volt AC, Flange/Panel Mount
Also known as: 662073137795, 700-HD32A1

Specifications

Volts AC Control: 120
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Flange
Amps: 15
Volts AC Control: 120
Type: 8 Blade, Relay, IceCube
Amps: 15
Poles: 2
Mounting: Flange