Main Circuit Breaker, 2-Pole 125A

Item #: 1295920

Cat #: LM125

UPC: 078477816073

to view pricing and more.
Documents & Guides
Main Circuit Breaker, 2-Pole 125A 240V, 22Ka Interrupt Rating

Overview

Main Circuit Breaker, 2-Pole 125A 240V, 22Ka Interrupt Rating

Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers are easily plugged-on at final installation. Circuit breakers also feature color indicators in the handle to easily see operational status at-a-glance.  

Also known as: 078477816073, LM125

Specifications

Poles: 2
Amps: 125
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Amps: 125
Interrupt Rating AC: 22 kA