8 Space Outdoor Load Center Meter

Item #: 1295937
Cat #: LP820-RMC
UPC: 078477822265
Sign In or Register to view pricing and more.
Documents & Guides
8 Space Outdoor Load Center Meter, Combo Ring Type with Main Breaker and Feed-Thru Lugs, 200 Amp, 8 Spaces, 22KA Interrupt Rating, Enclosure and Door

Overview

8 Space Outdoor Load Center Meter, Combo Ring Type with Main Breaker and Feed-Thru Lugs, 200 Amp, 8 Spaces, 22KA Interrupt Rating, Enclosure and Door
Leviton Meter Main Load Centers provide a meter socket, main breaker, and 8 branch breaker spaces in one easy to install unit. It features feed-thru lugs to wire to a sub-panel. Hydraulic-Magnetic Trip Technology allows circuit breakers to operate as intended over a wide range of temperature extremes, -40°C to 85°C, without re-rating. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Circuit breakers are easily plugged-on at final installation.
Also known as: 078477822265, LP820-RMC

Specifications

Amps: 200
Spaces: 8
Amps: 200
Spaces: 8

Customer Reviews

No reviews for this product
(0)