MTE Matrix AP Adaptive Passive Harmonic Filter, NEMA 1 - 2, 480VAC, 60 Hertz, 240A

Item #: 1295972

Cat #: MAPG0240D

UPC:

to view pricing and more.
Documents & Guides
MTE Matrix AP Adaptive Passive Harmonic Filter, NEMA 1 - 2, 480 Volt AC, 60 Hertz, 240 Amps

Overview

MTE Matrix AP Adaptive Passive Harmonic Filter, NEMA 1 - 2, 480 Volt AC, 60 Hertz, 240 Amps

Simply put, our Matrix® AP three-phase filter is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements. Its unique design generates less heat, and is easy to install and maintain. Plus it is generator compatible. With Matrix AP Harmonic Filters, power quality, energy efficiency and reduced downtime are easy to achieve.

Also known as: MAPG0240D

Specifications

Amps: 240
Volts AC: 480
Horsepower: 200
Type: Harmonic Filter
IP/NEMA Rating: NEMA 2
Amps: 240
Horsepower: 200
IP/NEMA Rating: NEMA 2
Volts AC: 480
Type: Harmonic Filter